DESCRIPTION

  • Rated life 4,000 hours
  • Wide flood beam

Sylvania PAR36 Fluorescent Light Bulb with Medium Base

S36PAR36CAPWFL

Watts:

SPECIFICATIONS

Average Life
4000
Beam Spread
30°
Bulb Style
Reflector
Bulb Type
Halogen
Center Beam Candle Power
1000
Color Temperature
3000
Diameter
4-1/2 in
Dimmable
No
Energy Star Compliant
No
Height
4-1/8 in
Length
3-1/2 in
Light Bulb Base Type
Screw Terminal
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR36
Lumens
500
Number Of Hours
4000
Ordering Code
36PAR36/HAL/WFL30 12V
Volts
12V
Watts
36
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY