DESCRIPTION

Sylvania MR16 Halogen Light Bulb with GU5.3 Base

S35MR16TFL35FMWC

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Watts
35

Starting at
Call for Pricing
  • QUANTITY