DESCRIPTION

Sylvania 12 V Halogen Flood Cover Glass Lamp

S50MR16TWFL60FNVC

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Volts
12V
Watts
50

Starting at
Call for Pricing
  • QUANTITY