DESCRIPTION

  • Rated life 2,000 hours
  • Standard axial filament UV-filter

Sylvania Tru-Aim® MR16 Halogen Light Bulb with GU5.3 Base

S50MR16FL35EXNC

Watts:

50

SPECIFICATIONS

Average Life
2000
Beam Spread
36°
Bulb Type
Halogen
Center Beam Candle Power
1450
Collection
Tru-Aim®
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Height
2-283/1000 in
Length
1-811/1000 in
Light Bulb Base Type
GU5.3
Light Bulb Beam Type
Flood
Light Bulb Shape Code
MR16
Number Of Hours
2000
Ordering Code
50MR16/FL35/C(EXN) 12V
Volts
12V
Watts
50
Width
1-811/1000 in

Starting at
$20.67
EACH
  • QUANTITY

DOCUMENTS