DESCRIPTION

  • 1/2" IPS connections
  • ADA
  • Lever Handles
  • M*PACT® common valve system
  • Rated life 4,000 hours
  • Titan axial filament UV filter

Sylvania 12 V Tungsten Reflector Halogen Flood Cover Glass Lamp

S50MR16TFL35EXNC

Watts:

SPECIFICATIONS

Bulb Type
Halogen
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Volts
12V
Watts
50

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS