DESCRIPTION

  • Light bulb type: Incandescent

Sylvania A19 Incandescent Light Bulb with Medium Base

S100ARS2RP

Watts:

SPECIFICATIONS

Average Life
1000
Bulb Type
Incandescent
Color Finish
Inside Frost
Color Temperature
2850
Diameter
2-3/8 in
Dimmable
No
Energy Star Compliant
No
Height
4-3/8 in
Length
3-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
1260
Number Of Hours
1000
Ordering Code
100A/RS/2/RP 120V
Type
Rough Service
Volts
120V
Watts
100
Width
2-43/125 in

Starting at
Call for Pricing
  • QUANTITY