DESCRIPTION

Sylvania A19 Incandescent Light Bulb with Medium Base

S60ACL120V

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Watts
60

Starting at
Call for Pricing
  • QUANTITY