DESCRIPTION

  • 4 60W C Bulbs Required
  • Grecian Bronze; H: 31", W: 12 1/2", Ext: 17 1/4"
  • Rated life 2,000 hours

Sylvania Osram 120 V R20 Frosted Incandescent Lamp

S45R20

Watts:

SPECIFICATIONS

Color Finish
Frost
Light Bulb Shape Code
R20
Volts
120V
Watts
45

Starting at
Call for Pricing
  • QUANTITY