DESCRIPTION

  • For Bracing pipe against sway and seismic disturbance
  • Frost Finish Flood Light
  • No threading require of bracing pipe
  • Rated life 2,000 hours

Sylvania BR30 Incandescent Light Bulb with Medium Base

S65BR30FLCVP

Watts:

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frost Reflector
Color Temperature
2850
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Volts
130V
Watts
65

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS