DESCRIPTION

  • Rated life 15,000 - 20,000 hours
  • Universal Operating Position

Sylvania 135 V Manufactured Home Lamp

SM400U

Watts:

SPECIFICATIONS

Color Temperature
4000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
BT37
Volts
135V
Watts
400

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS