DESCRIPTION

  • 4100K color temperature
  • Alleviates strain on equipment
  • ECOLOGIC
  • One sided metal reinforcement
  • Rated life 30,000 hours

Sylvania Osram 24 in. Fluorescent Lamp

SFO17741ECO

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
4100
Length
24 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
17

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS