DESCRIPTION

Sylvania T9 Circline Fluorescent Light Bulb with 4-Pin Base

SFC8T9CWRS

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
4-Pin
Light Bulb Shape Code
T9 Circline
Watts
8

Starting at
Call for Pricing
  • QUANTITY