DESCRIPTION

  • Average rated life: 10000 hours
  • CRI: 82
  • Color temperature (Kelvin): 4100
  • Single compact fluorescent
  • TCLP and RoHS compliant
  • Two-pin lamps with integralstarter

Sylvania T4 Fluorescent Light Bulb with GX23 Base

SCF13DS841ECO

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
7-9/100 in
Light Bulb Base Type
GX23
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
10000
Volts
120V
Watts
13

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS