DESCRIPTION

  • 4100K color temperature
  • 6" Leg spacing
  • ECOLOGIC
  • Rated life 20,000 hours

Sylvania Lamp

SFBO32741ECO

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Watts
32

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS