DESCRIPTION

  • Average rated life: 24000
  • Color temperature (Kelvin): 1900
  • E-26 medium screw-in base
  • Universal burn position

Sylvania Lumalux® E17 HID Light Bulb with Medium Base

SLU70MED

Watts:

70

SPECIFICATIONS

ANSI Specifications
ANSI S62
Average Life
24000
Bulb Type
HID
Collection
Lumalux®
Color Finish
Clear
Color Temperature
1900
Diameter
2-13/100 in
Dimmable
No
Energy Star Compliant
No
Height
5-4/5 in
Indoor Outdoor
Indoor
Length
2-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E17
Lumens
6300
Number Of Hours
24000
Ordering Code
LU70/MED
Volts
52V
Watts
70
Width
2-2/5 in

Starting at
$81.1
EACH
  • QUANTITY