DESCRIPTION

  • PRO-TECH PULSE START quartz metal halide lamp, reduced color shift, MED base

Sylvania Metalarc Pro-tech® E17 HID Light Bulb with Medium Base

SMP150UMED

Watts:

SPECIFICATIONS

Average Life
10000
Bulb Type
HID
Collection
Metalarc Pro-tech®
Color Finish
Clear
Color Temperature
3000
Diameter
2-1/8 in
Dimmable
No
Energy Star Compliant
No
Height
5-4/5 in
Length
2-2/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
E17
Number Of Hours
10000
Ordering Code
MP150/U/MED
Volts
95V
Watts
150
Width
2-2/5 in

Starting at
Call for Pricing
  • QUANTITY