DESCRIPTION

  • 4100K color temperature
  • Alleviates strain on equipment
  • ECOLOGIC
  • One sided metal reinforcement
  • Rated life 15,000 hours

Sylvania T8 Fluorescent Light Bulb with Single Base

SFO96741 ECO

Watts:

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
4100
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Single Pin
Light Bulb Shape Code
T8
Watts
59

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS