DESCRIPTION

  • Circuit type parallel
  • Delivers 30-60% energy savings when compared to F34T12 magnetically ballasted systems
  • Dual voltage: 120-277V 50/60 Hz
  • Excellent for stringent energy codes and sustainability projects
  • LPW: 100 with Octron® 800 XP lamps
  • Meet NEMA premium electronic ballast program requirements
  • Minimum starting temperature: -20°F/-29°C
  • Normal ballast factor: less than 10% THD

Sylvania Universal Ballast

SQTP

Watts:

SPECIFICATIONS

Length
9-1/2 in
UL Listed
Yes
Volts
120/277V
Watts
60

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS