28W 46 in. T5 Fluorescent Light Bulb 3000 Kelvin with Mini Bi-Pin Base Pack of 40

You last purchased this on
 
Sylvania

Pentron® Eco® 28W 46 in. T5 Fluorescent Light Bulb 3000 Kelvin with Mini Bi-Pin Base Pack of 40

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Pentron® Eco® 28W 46 in. T5 Fluorescent Light Bulb 3000 Kelvin with Mini Bi-Pin Base Pack of 40

  • Fast #
  • Part #SYL20868
  • Item #7349877
  • Manufacturer Part #20868
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Peak lumen output at 35°C (95°F) and dimmable
  • Ideal for occupancy sensor applications
  • Lumen maintenance: 95%
  • Greater luminaire design flexibility
  • TCLP and RoHS compliant
  • Up to 36000 hours lamp life
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Pentron® Eco®
Color Temperature:
3000
Height:
45-4/5 in
Length:
5/8 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Ordering Code:
FP28/830/ECO
Light Bulb Shape Code:
T5
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2650
Number Of Hours:
30000 h
Package Quantity:
Pack of 40
Type:
SYL20868
Watts:
28 W
Width:
5/8 in