QHE 4X32T8/UNV ISN-SC 4-Lamp 32W T8 High Efficiency Instant Start Ballast With Universal Voltage 0.88 Ballast Factor
Quicktronic® QHE 4X32T8/UNV ISN-SC 4-Lamp 32W T8 High Efficiency Instant Start Ballast With Universal Voltage 0.88 Ballast Factor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum starting temperature: -20°F/-29°C
- Normal ballast factor: less than 10% THD
- Instant start
- Excellent for stringent energy codes and sustainability projects
- Delivers 30% to 60% energy savings compared to magnetically ballasted systems
- Features 100 (LPW) with Octron® 800 XP lamps
- Circuit type parallel
- Dual voltage: 120-277V 50/60 Hz
Documents
Specifications
- AMP:
- 0.37, 0.86
- Application:
- Industrial Trade
- Ballast Type:
- Electronic
- Collection:
- Quicktronic®
- Height:
- 1-9/50 in
- Length:
- 9-1/2 in
- Light Bulb Ordering Code:
- QHE 4X32T8/UNV ISN-SC
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 1-3/5 in