QTP4X32T8UNVISLSC 4-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor, Banded

You last purchased this on
 
Sylvania

Quicktronic® QTP4X32T8UNVISLSC 4-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor, Banded

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QTP4X32T8UNVISLSC 4-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor, Banded

  • Fast #
  • Part #S49747
  • Item #7310997
  • Manufacturer Part #49747
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum starting temperature: -20°F/-29°C
  • Normal ballast factor: less than 10% THD
  • Meet NEMA premium electronic ballast program requirements
  • Excellent for the most stringent energy codes and sustainability focused projects
  • Delivers 30-60% energy savings when compared to F34T12 magnetically ballasted systems
  • Achieve over A 100 (LPW) with Octron® 800 XP® Supersaver® lamps
  • Circuit type parallel
  • Dual voltage: 120-277V 50/60 Hz
  • Requires Certification

Documents


Specifications

AMP:
0.34, 0.78
Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-9/50 in
Length:
9-1/2 in
Light Bulb Ordering Code:
QTP 4X32T8/UNV ISL-SC
Number of Lights:
4
UL Listed:
Yes
Volts:
120/277V
Watts:
92 W
Width:
1-3/5 in