8W PAR20 LED Bulb Medium E-26 Base 3000 Kelvin 25 Degree Dimmable 120V
Renaissance® 8W PAR20 LED Bulb Medium E-26 Base 3000 Kelvin 25 Degree Dimmable 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- General Purpose
- Average Life:
- 25000 h
- Beam Spread:
- 25°
- Center Beam Candle Power:
- 1400
- Collection:
- Renaissance®
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-1/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LED8PAR20/HD/DIM/930/NFL25
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 550
- Lumens per Watt:
- 69
- Maximum Temperature:
- 113
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 8 W