SubstiTube® LED PIN BASE

Part #SYL40450  |  Item #9548588  |  Manufacturer Part #40450

Call for Pricing

Type:

SYL40450

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • RoHS compliant

Specifications

ADA Compliant: No

Application: Lighting

Average Life: 50000

Bulb Type: LED

Collection: SubstiTube®

Color Finish: Frosted

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 4100

Diameter: 1-299/1000 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Plastic

Height: 6-937/1000 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Universal Mount

Length: 1-281/500 in

Light Bulb Base Type: GX23

Light Bulb Shape Code: T4

Lumens: 625

Material: Plastic

Number Of Hours: 50000

Ordering Code: 40450

Origin: Global

Product Type: LED

Smart Home Enabled: No

Type: SYL40450

UL Listed: Yes

Volts: 120/277V

Watts: 6

Weight: 0.135

Width: 1-5/8 in