5.5 W Dimmable LED Medium E-26
TruWave™ 5.5 W Dimmable LED Medium E-26
Frequently Purchased Together
Product Details
- RoHS compliant
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Ballast Type:
- Dimmable
- CEC Compliant:
- For Sale in CA
- Collection:
- TruWave™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Universal Mount
- Length:
- 4-1/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40699
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 81.8
- Material:
- Plastic
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- LED
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 5.5 W
- Weight:
- 0.127 lb