13W A21 2700K LED Light Bulb

You last purchased this on
 
Sylvania

TruWave™ 13W A21 2700K LED Light Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

TruWave™ 13W A21 2700K LED Light Bulb

  • Fast #
  • Part #SYL40702
  • Item #9548603
  • Manufacturer Part #40702
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • RoHS compliant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Average Life:
15000 h
CEC Compliant:
For Sale in CA
Collection:
TruWave™
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-1/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Universal Mount
Length:
2-297/500 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40702
Light Bulb Shape Code:
A21
Light Bulb Type:
LED
Lumens:
1600
Material:
Plastic
Number Of Hours:
15000 h
Origin:
Global
Product Type:
LED
Smart Home Enabled:
No
Type:
SYL40702
UL Listed:
Yes
Volts:
120V
Watts:
15 W
Weight:
0.15 lb
Width:
2-563/1000 in