TruWave™ LED BENT B10

Part #SYL40758  |  Item #9548590  |  Manufacturer Part #40758

Call for Pricing

Type:

SYL40758

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • RoHS compliant

Green

Specifications

ADA Compliant: No

Application: Lighting

Average Life: 15000

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: TruWave™

Color Finish: Clear

Color Finish Category: Clear

Color Rendering Index CRI : 90

Color Temperature: 2700

Diameter: 1-189/500 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 6-7/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Universal Mount

Length: 1-437/1000 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B10

Lumens: 500

Material: Plastic

Number Of Hours: 15000

Ordering Code: 40758

Origin: Global

Product Type: LED

Smart Home Enabled: No

Type: SYL40758

UL Listed: Yes

Volts: 120V

Watts: 5.5

Weight: 0.137

Width: 3-7/8 in