TRUWAVE
TruWave™ TRUWAVE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- RoHS compliant
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Average Life:
- 15000 h
- CEC Compliant:
- For Sale in CA
- Collection:
- TruWave™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-7/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Universal Mount
- Length:
- 2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40848
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Plastic
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Product Type:
- LED
- Smart Home Enabled:
- No
- Type:
- SYL40848
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W
- Weight:
- 0.146 lb
- Width:
- 4-3/8 in