14W PAR38 LED Bulb Medium E-26 Base 3000 Kelvin 40 Degree Dimmable
Ultra LED™ 14W PAR38 LED Bulb Medium E-26 Base 3000 Kelvin 40 Degree Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- General Purpose
- Average Life:
- 25000 h
- Beam Spread:
- 40°
- Collection:
- Ultra LED™
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 4-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-11/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- LED14PAR38DIM830FL4022YGL3WRP
- Light Bulb Shape Code:
- PAR38
- Light Bulb Type:
- LED
- Lumens:
- 1050
- Lumens per Watt:
- 75
- Maximum Temperature:
- 113
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 14 W