Symmons Industries Symmetrix® 0.5 gpm Lavatory Faucet with IPS Connection and Single Lever Handle SYMS200IPS05

DESCRIPTION

  • Ceramic cartridge
  • Gpm: 0.5
  • IPS inlet connections: 1/2"
  • Mount: 4"
  • Requires drain
  • Requires lift rod hole
  • Symmetrix single handle centerset lavatory faucet

Symmons Industries Symmetrix® 0.5 gpm Lavatory Faucet with IPS Connection and Single Lever Handle

SYMS200IPS05

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1 2005
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Symmetrix®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm
GSA Approved
No
Handle Material
Zinc
Handle Type
Lever
Height
3-37/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
NSF Specifications
NSF 372, NSF 61.9
Number of Handles
Single Handle
Spout Height
3-1/10 in
Spout Reach
3-1/10 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$99.28
EACH
  • QUANTITY

DOCUMENTS