DESCRIPTION

  • ASSE 1017, CSA B125.3 certified
  • Brass, bronze, and stainless steel construction
  • Female NPT: inlet 1-1/4"/outlet 1-1/2"
  • Minimum flow rate: 0.5 gpm
  • TempControl thermostatic mixing valve and piping assembly

Symmons Industries TempControl® 1-1/2 in. 0.5 gpm Valve and Piping Accessory

SYM7700A

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1017
Collection
TempControl®
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPT
End Connection 2
Threaded
End Connection 3
Threaded
Flow Rate
0.5 gpm
Height
4-7/8 in
Lead Law Compliant
Yes
Length
9-13/16 in
Material
Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61.9
Recommended Valve Application
Water
Valve Disc Material
Brass
Valve Operator
Knob
Valve Port Opening
Standard Port
Valve Seat Material
Brass
Valve Size
1-1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No

Starting at
$2070.6
EACH
  • QUANTITY

DOCUMENTS