Residential and Commercial 4 in. Seat Wrench
Residential and Commercial 4 in. Seat Wrench
Frequently Purchased Together
Product Details
- For use with Safetymix and Visu-Temp shower series valves
- Genuine Symmons repair part
- Renewable seat socket wrench
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 1-1/2 in
- Socket Size:
- 1-1/2 in
- Tool Type:
- Seat Wrench
- UL Listed:
- No
- Weight:
- 1.4 lb
- Width:
- 2-1/4 in
- cUPC Certified:
- No