DESCRIPTION

  • Integral volume control
  • Shower trim must be ordered separately

Symmons Industries Temptrol™ 1/2 in. Shower Valve Body with Volume Control

SS4001BODY

Color Finish

 

SPECIFICATIONS

Collection
Temptrol™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
Handle Type
Lever
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves

Starting at
$123.28
EACH
  • QUANTITY