DESCRIPTION

  • Adjustable flow time
  • Gpm: 0.5
  • Mount: 4"
  • Requires drain
  • Single copper supply for cold or tempered water: 3/8"
  • Solid brass metering faucet
  • Vandal resistant

Symmons Industries Scot® 1.5 gpm Single Lever Handle Metering Lavatory Faucet

SS61

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Scot®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Cast Brass
Number of Handles
Single Handle
Spout Height
3-9/16 in
Spout Reach
4-13/32 in
Spout Type
Rigid
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$206.88
EACH
  • QUANTITY