DESCRIPTION

  • Ceramic cartridges
  • Duro 2 handle widespread lavatory faucet
  • Gpm: 1.5
  • Height: 6-5/8"
  • IPS inlet connections: 1/2"
  • Metal drain assembly
  • Mount: 8" to 16"

Symmons Industries Duro® 1.5 gpm Widespread Lavatory Faucet with Double Lever Handle

SYMSLW361215

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Duro®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Freestanding
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
6-67/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
4-5/8 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY