DESCRIPTION

  • Braided hose connections
  • Ceramic cartridge
  • Gpm: 2.2
  • Includes 8" deck plate, single hole mount
  • Pull down spout: 2-function
  • Rotating spray selection
  • Sereno single handle kitchen faucet
  • Swivel spout: 360°

Symmons Industries Sereno™ 1-Hole Deckmount Pull-Down Kitchen Faucet with Single Lever Handle

SYMS2302PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Sereno™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-4/5 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/2 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY