DESCRIPTION

  • Ceramic cartridge
  • Copper supply lines: 3/8"
  • Gpm: 1.5
  • Mount: 8"
  • Swing spout: 8-1/2"
  • Symmetrix single lever kitchen faucet

Symmons Industries Symmetrix® 1-Hole Deckmount Swivel Kitchen Faucet with Single Lever Handle

SYMS2315

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2005
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Symmetrix®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
6-49/200 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
NSF Specifications
NSF 372, NSF 61.9
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-1/4 in
Spout Reach
10-7/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$96.29
EACH
  • QUANTITY

DOCUMENTS