DESCRIPTION

  • Braided hose connections
  • Ceramic cartridge
  • Dia single lever pull-down kitchen faucet
  • Gpm: 1.5
  • Pull down spray spout
  • Single hole mount

Symmons Industries Dia® 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

SYMSPP351015

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Dia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Brass
Handle Type
Lever
Height
15-1/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-9/16 in
Spout Reach
8-7/16 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

Starting at
$324.31
EACH
  • QUANTITY