1.5 gpm 1-Hole Motor Lavatory Faucet with Plate in Polished Chrome

Part #SYMS71  |  Item #480270  |  Manufacturer Part #S-71

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass metering faucet
  • Single hole mount
  • IPS single supply connection for cold or tempered water: 1/2"
  • Adjustable flow time
  • Vandal resistant
  • Requires drain
  • Gpm: 0.5

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-7/8 in

Spout Reach: 4 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes