DESCRIPTION

Symmons Industries 18 in. Glash Shelf Chrome

SGSH001

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
18 in
Material
Glass

Starting at
Call for Pricing
  • QUANTITY