DESCRIPTION

  • Easy to install
  • Lifetime limited homeowners warranty
  • Polished Chrome finish
  • Towel bar: 18"

Symmons Industries Dia® 18 in. Towel Bar

S353TB18

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Dia®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
1-89/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Stainless Steel

Starting at
$45.94
EACH
  • QUANTITY