DESCRIPTION

  • Metal construction
  • Towel bar: 18"

Symmons Industries Duro® 18 x 1-7/8 in. Towel Bar

S363TB18

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Duro®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
3-57/250 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass, Stainless Steel

Starting at
$63.63
EACH
  • QUANTITY