DESCRIPTION

  • Double towel bar: 18"
  • Easy to install
  • Lifetime limited homeowners warranty
  • Polished Chrome finish

Symmons Industries Dia™ 18 in. Double Towel Bar

SYM353DTB18

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Dia™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-7/8 in
Height
5-7/16 in
IAPMO Listed
No
Length
18 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.82
EACH
  • QUANTITY

DOCUMENTS