DESCRIPTION

  • For use with T-300 series hand showers
  • Genuine Symmons repair part
  • Hand shower swivel

Symmons Industries 2.5 gpm. Hand Shower Wand

SFP1E

Material:

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Depth
4 in
Height
33/50 in
IAPMO Listed
No
Length
1-17/25 in
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$11.74
EACH
  • QUANTITY

DOCUMENTS