• Cart

DESCRIPTION

  • Adjustable stop screw to limit handle
  • Allura shower system with lever handle
  • Gpm: 2.5
  • Requires tub spout
  • Showerhead: 3-mode
  • Temptrol pressure balancing valve
  • Tub spout not included

Symmons Industries Allura™ 2.5 gpm Shower System

SYM4701

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Allura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
End Connection 1
Copper Sweat
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY