DESCRIPTION

  • Adjustable stop screw to limit handle turn
  • Elm shower system with secondary integral volume control
  • Five mode showerhead
  • Metal lever handle
  • Standard 2.5 gpm (9.5 L/min)
  • Temptrol Pressure Balancing valve
  • Tub spout not included

Symmons Industries Elm™ 2.5 gpm Shower System with Double Lever Handle and Mixing Valve

SYMS5501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1 2005
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2005
Collection
Elm™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
5
Trim Only
No
WaterSense Labeled
No
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY