DESCRIPTION

  • Adjustable stop screw to limit handle
  • Metal lever handle
  • Requires tub spout and showerhead
  • Safetymix pressure balancing valve
  • Safetymix valve and trim

Symmons Industries Canterbury™ 2.5 gpm Shower Valve

S4500

Color Finish

 

SPECIFICATIONS

Collection
Canterbury™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS