DESCRIPTION

  • Allura tub/shower rebuild trim kit
  • Fits any Temptrol valve with secondary integral diverter or volume control
  • Includes TA-10 flow control spindle
  • Includes TA-4 hot/cold valve seats
  • Requires tub spout and showerhead

Symmons Industries Allura™ 2.5 gpm Tub and Shower Rebuild Trim Kit Valve

SYMS4700REBTRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Allura™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-1/2 in
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7 in
IAPMO Listed
No
Length
4-1/4 in
Material
Brass, Bronze, Plastic, Stainless Steel
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$202.6
EACH
  • QUANTITY

DOCUMENTS