DESCRIPTION

  • Flexible metal hose: 60"
  • Gpm: 2.0
  • Hand shower: 1-mode
  • In-line vacuum breaker
  • Slide bar with cradle for hand shower: 30"
  • Wall connection with flange

Symmons Industries 2 gpm Single Mode Hand Shower Accessory

SYMT300B30V20

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/8 in
Diameter
3 in
End Connection 1
NPT
End Connection 2
NPT
Flow Rate
2 gpm
Height
30 in
IAPMO Listed
No
Length
1-1/4 in
Material
Brass, Plastic, Stainless
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS