DESCRIPTION

  • Lig-Res diverter valve trim with ligature resistant handle and escutcheon
  • Requires tub spout and showerhead

Symmons Industries Lig-Res® 2-Outlet Diverter Valve Trim

SYM57458TRM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Lig-Res®
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS