21/25 in. Stainless Steel and Plastic Handle Kit for Temptrol S

You last purchased this on
 
Symmons Industries

Temptrol® 21/25 in. Stainless Steel and Plastic Handle Kit for Temptrol S

This product requires certification to purchase.
Brand image
You last purchased this on
 
Symmons Industries

Temptrol® 21/25 in. Stainless Steel and Plastic Handle Kit for Temptrol S

  • Fast #
  • Part #SYMT-30-KIT
  • Item #512239
  • Manufacturer Part #T-30-KIT
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Temptrol T-27 escutcheon
  • Genuine Symmons repair part
  • Escutcheon clip
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Automatic Shut-Off:
No
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
Chemical Resistant:
No
Collection:
Temptrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5 in
Drain Included:
No
ETL Listed:
No
EcoLogo Certified:
No
Energy Star Compliant:
No
FM Approved:
No
Faucet Part Type:
Diverter
Fits Brand:
Symmons Industries
Fits Model:
Temptrol Pressure Balancing Valves
GSA Approved:
No
Green Seal Certified:
No
Handle Included:
No
Height:
2-2/25 in
Hose Included:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
93/1000 in
MA Approved -:
Yes
Material:
Plastic
NSF Certified:
No
Origin:
Domestic
Overall Box Size:
7-7/8 in x 5-7/8 in x 5 in
Overall Depth:
2-2/5 in
Overall Height:
2-2/25 in
Overall Length:
21/25 in
Overall Width:
2-3/10 in
Overflow Included:
No
Pause Control:
No
Pillow Included:
No
Plug Included:
No
Reverse Osmosis Compatible:
No
Spring Loaded:
No
Supply Lines Included:
No
UL Listed:
No
Vandal Resistant:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.034 lb
Width:
2-3/10 in
cUPC Certified:
No